This product requires certification to purchase.

1/2 x 13 in. Steel Zinc Plated Thread Heavy Hex Nut

PROSELECT®

1/2 x 13 in. Steel Zinc Plated Thread Heavy Hex Nut

  • Fast #
  • Part #PSGHHND
  • Item #1783120
  • Manufacturer Part #678188
4.9 out of 5 Customer Rating
Brand image
PROSELECT®

1/2 x 13 in. Steel Zinc Plated Thread Heavy Hex Nut

  • Fast #
  • Part #PSGHHND
  • Item #1783120
  • Manufacturer Part #678188
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 120000 psi proof load stress
  • Heavy hex pattern
  • Zinc plated steel construction
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Thread Length
13
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Zinc
Material
Steel
Electrical & Operational Information
Grade
2
Warranty & Product Information
ANSI
ANSI B18.2.2
ASTM
ASTM A-563
Product Type
Heavy
UPC
781889071809