This product requires certification to purchase.

1-1/2 in. Cast Bronze Meter Flange Kit Pair

PROSELECT®

1-1/2 in. Cast Bronze Meter Flange Kit Pair

  • Fast #
  • Part #PSXMFJ
  • Item #7688415
  • Manufacturer Part #PSXMFJ
3.6 out of 5 Customer Rating
Brand image
PROSELECT®

1-1/2 in. Cast Bronze Meter Flange Kit Pair

  • Fast #
  • Part #PSXMFJ
  • Item #7688415
  • Manufacturer Part #PSXMFJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/2 in. Lead free bronze water meter flange
  • Includes full face gasket
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Sold as pair
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
3-2/7 in
Length
5-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Meter Flange Kit Pair
UL Listed
No
UPC
781889351000