This product requires certification to purchase.

1-1/2 in. Plain End Stainless Steel Insert Stiffener

PROSELECT®

1-1/2 in. Plain End Stainless Steel Insert Stiffener

  • Fast #
  • Part #PSISCJ
  • Item #9613484
  • Manufacturer Part #IST0150S4
5 out of 5 Customer Rating
Brand image
PROSELECT®

1-1/2 in. Plain End Stainless Steel Insert Stiffener

  • Fast #
  • Part #PSISCJ
  • Item #9613484
  • Manufacturer Part #IST0150S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Fitting Type
Insert Stiffener
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372 2020, ANSI 61 2020
NSF
NSF 372 2020, NSF 61 2020
NSF Certified
Yes
UPC
781889852729