This product requires certification to purchase.

1 ft. Stem Extension Carbon Steel

PROSELECT®

1 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41101
  • Item #3276608
  • Manufacturer Part #110-0400
5 out of 5 Customer Rating
Brand image
PROSELECT®

1 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41101
  • Item #3276608
  • Manufacturer Part #110-0400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
  • Rock guard
  • 2 Locking screws on valve nut
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connection 2:
Swivel Nut
End Connections:
Socket Weld x Swivel Nut
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
1
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889138069