This product requires certification to purchase.

1 in. x 100 ft. 26 ga Galvanized Duct Strap

PROSELECT®

1 in. x 100 ft. 26 ga Galvanized Duct Strap

  • Fast #
  • Part #PSDS26G100
  • Item #12152221
  • Manufacturer Part #PSDS26G100
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

1 in. x 100 ft. 26 ga Galvanized Duct Strap

  • Fast #
  • Part #PSDS26G100
  • Item #12152221
  • Manufacturer Part #PSDS26G100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized duct strap
  • Solid strapping, easy to drill or nail
  • Convenient cardboard dispenser
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Gauge (metal)
26 ga
Length
100 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Color Finish Name
Metallic Silver
Material
Metal, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Ducts
UPC
199242069422