This product requires certification to purchase.

10-1/4 x 50 in. Cast Iron Water Screw Valve Box

PROSELECT®

10-1/4 x 50 in. Cast Iron Water Screw Valve Box

  • Fast #
  • Part #PSVB564SW
  • Item #2251489
  • Manufacturer Part #PSVB564SW
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

10-1/4 x 50 in. Cast Iron Water Screw Valve Box

  • Fast #
  • Part #PSVB564SW
  • Item #2251489
  • Manufacturer Part #PSVB564SW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 mm thickness
  • Includes 5 1/4" lid, IVBLID
  • This product is not rated for traffic
  • Requires Certification
Dimensions & Measurements
Diameter
10-1/4 in
Diameter - Inside 1
8 in
Diameter - Inside 2
5-3/4 in
Length
50 in
Range (in)
39 in - 50 in
Weight
81 lb
Characteristics & Features
Lettering
WATER
Material
Cast Iron
Warranty & Product Information
Application
Residential
ASTM
ASTM A-48 Grade 30B
AWWA
AWWA C-104
IAPMO Listed
No
Product Type
Valve Box
UPC
781889173848