This product requires certification to purchase.

10 x 10 in. Aluminium 2-Way Ceiling Diffuser in White

PROSELECT®

10 x 10 in. Aluminium 2-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA2W1010
  • Item #11608385
  • Manufacturer Part #PSA2W1010
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 10 in. Aluminium 2-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA2W1010
  • Item #11608385
  • Manufacturer Part #PSA2W1010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-way air diffusion
  • Face mount for easy installation
  • Cores flush with margin
  • Built-in opposed blade damper
  • Inconspicuous fingertip lever for air volume control
  • Aluminum construction
  • Requires Certification
Dimensions & Measurements
Diffuser Size
10 in x 10 in
Height
10 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Duct Shape
Square
Warranty & Product Information
Application
Residential
UPC
199242005550