This product requires certification to purchase.

10 x 4 in. Steel Floor Register in Brown

PROSELECT®

10 x 4 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDB10P
  • Item #3862841
  • Manufacturer Part #PSFRDB10P
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 4 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDB10P
  • Item #3862841
  • Manufacturer Part #PSFRDB10P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy gauge steel construction for floor use
  • Rigid faceplate provides firm, smooth surface
  • Muli-shutter damper
  • Foot-operated damper control
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
4 in
Characteristics & Features
Color Finish Name
Brown
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889196045