This product requires certification to purchase.

10 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

PROSELECT®

10 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CW10U
  • Item #3317114
  • Manufacturer Part #5011006WH
5 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 6 in. 1-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CW10U
  • Item #3317114
  • Manufacturer Part #5011006WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For both sidewall and ceiling applications
  • One-way air pattern
  • Integral multi-shutter damper
  • Stamped curved blades
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
10 in x 6 in
Length
10 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889140376