This product requires certification to purchase.

10 x 6 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

PROSELECT®

10 x 6 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW10U100
  • Item #9116523
  • Manufacturer Part #PS3WW10U-100
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

10 x 6 in. 3-Way Stamped Steel Ceiling & Sidewall Register White

  • Fast #
  • Part #PS3WW10U100
  • Item #9116523
  • Manufacturer Part #PS3WW10U-100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • 1/2" spaced fins
  • Metal lever damper operator
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
3-way
Installation Type
Ceiling Mount, Sidewall Mount
Material
Steel
Warranty & Product Information
Application
Residential
UPC
781889423998