This product requires certification to purchase.

12-9/16 x 17-1/4 in. Cast Iron Valve Box Base

PROSELECT®

12-9/16 x 17-1/4 in. Cast Iron Valve Box Base

  • Fast #
  • Part #IVB6BSE
  • Item #2251494
  • Manufacturer Part #IVB6BSE
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

12-9/16 x 17-1/4 in. Cast Iron Valve Box Base

  • Fast #
  • Part #IVB6BSE
  • Item #2251494
  • Manufacturer Part #IVB6BSE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 mm thickness
  • Size #6
  • This product is not rated for traffic
  • Requires Certification
Dimensions & Measurements
Diameter
17-1/4 in
Height
12-9/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Grade 30B
AWWA
AWWA C-104
IAPMO Listed
No
Product Type
Valve Box Base
UPC
781889173893


Recommended Accessories