This product requires certification to purchase.

12 in. Ductile Iron Mechanical Joint Coupler Kit with Blue Bolts

PROSELECT®

12 in. Ductile Iron Mechanical Joint Coupler Kit with Blue Bolts

  • Fast #
  • Part #PMJCBB12
  • Item #10398810
  • Manufacturer Part #DIMJAFBE12
3.5 out of 5 Customer Rating
Brand image
PROSELECT®

12 in. Ductile Iron Mechanical Joint Coupler Kit with Blue Bolts

  • Fast #
  • Part #PMJCBB12
  • Item #10398810
  • Manufacturer Part #DIMJAFBE12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design allows connection of two MJ bells on valves and fittings where there is limited space.
  • Allows for a secure connection using the minimal space requirements of 1-1/4" for 3"–10" and 1-3/4" for 12"–24".
  • Performs to a maximum working pressure of 350 psi for sizes 3"–24" for use with standard MJ fittings and valves.
  • Uses NSF61 approved standard MJ gaskets, SBR, per ANSI/AWWA C111/A21.11.
  • T-Head and pigtail bolts and all nuts made from high-strength, low-alloy steel per ANSI.AWWA C111/C21.11.
  • Comes complete with all necessary accessories.
  • MJ Couplers meet ANSI/AWWA C153/A21.53 and ANSI/AWWA C110/A21.10
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
12 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Length
4 in
Pressure Class
350#
Pressure - Maximum
350 psi
Size
12 in
Width
4-3/5 in
Characteristics & Features
Material
Ductile Iron
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI C116, ANSI A21.16, ANSI C111, ANSI A21.11
AWWA
AWWA C-111, AWWA A-21.11, AWWA A-21.16, AWWA C-116
NSF
NSF 61
NSF Certified
Yes
Product Type
Foster Adapter
UPC
781889986202