This product requires certification to purchase.

14 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

PROSELECT®

14 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAPHDI14
  • Item #4109517
  • Manufacturer Part #IMJAPHDI14
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

14 in. Ductile Iron, Low Alloy Steel, Plastic and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAPHDI14
  • Item #4109517
  • Manufacturer Part #IMJAPHDI14
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
14 in
Characteristics & Features
Material
Ductile Iron, Low Alloy Steel, Plastic, Rubber
Material Type
HDPE, SBR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1
ASTM
ASTM A-536, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA
AWWA C-111, AWWA C-104, AWWA C-153, AWWA A-21.11, AWWA A24.1, AWWA C21.53
NSF
NSF 61
NSF Certified
Yes
Product Type
Gasket, Gland, T-Head Bolt
UL Listed
No
UPC
781889380710