This product requires certification to purchase.

14 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

PROSELECT®

14 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WW14X
  • Item #2175115
  • Manufacturer Part #PS2WW14X
4.9 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 8 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WW14X
  • Item #2175115
  • Manufacturer Part #PS2WW14X
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires Certification
Dimensions & Measurements
Adjustable Face Register Size
14 in x 8 in
Length
14 in
Width
14 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889081204