This product requires certification to purchase.

14 x 8 in. Residential Return Grille White Steel

PROSELECT®

14 x 8 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW14X100
  • Item #9116557
  • Manufacturer Part #PSRGW14X-100
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

14 x 8 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW14X100
  • Item #9116557
  • Manufacturer Part #PSRGW14X-100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification
Dimensions & Measurements
Depth
5/16 in
Height
8 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
UPC
781889424339