16 x 16 in. Residential 1-way Horizontal Blade Return Grille in White Steel
16 x 16 in. Residential 1-way Horizontal Blade Return Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 226-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Steel fixed bar return air grille
- 3/4" spaced bars set horizontally at 35°
Specifications
- Application:
- Residential, Light Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Horizontal Blade
- GRD Deflection Type:
- 1-way
- Height:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889177396
- Width:
- 16 in