This product requires certification to purchase.

2 in. x 60 yd. Premium Grade Duct Tape in Black

PROSELECT®

2 in. x 60 yd. Premium Grade Duct Tape in Black

  • Fast #
  • Part #PSDTC260B
  • Item #4065437
  • Manufacturer Part #152456
5 out of 5 Customer Rating
Brand image
PROSELECT®

2 in. x 60 yd. Premium Grade Duct Tape in Black

  • Fast #
  • Part #PSDTC260B
  • Item #4065437
  • Manufacturer Part #152456
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With the grain or across the grain, PROSELECT duct tapes tear evenly and shred minimally
  • Excellent conformability to irregular surfaces
  • Won’t twist or curl during application
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Length
60 yd
Size
2 in x 60 yd
Thickness
10 mil
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Rubber
Material Type
Polyethylene, Polyester
Tensile Strength
20 lbs/in
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
-32 to 200 Deg F
Warranty & Product Information
Application
Packaging, Multi-purpose, Sealing, Plumbing, Bundling
CARB OTC LEED Compliant
Yes
Product Type
Duct Tape
UL Listed
UL 723
UPC
781889215920