This product requires certification to purchase.

20 x 20 in. Filter Grille White Steel

PROSELECT®

20 x 20 in. Filter Grille White Steel

  • Fast #
  • Part #PSFBFG2W2020100
  • Item #9116569
  • Manufacturer Part #PSFBFG2W2020-100
4.4 out of 5 Customer Rating
Brand image
PROSELECT®

20 x 20 in. Filter Grille White Steel

  • Fast #
  • Part #PSFBFG2W2020100
  • Item #9116569
  • Manufacturer Part #PSFBFG2W2020-100
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ¾ ” spaced bars
  • Both sidewall & ceiling applications
  • Designed to hold 1” deep filter (not included)
  • Requires Certification
Dimensions & Measurements
Height
20 in
Width
20 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Fixed Bar
Material
Steel
Warranty & Product Information
Application
Residential, Light Commercial
UPC
781889424452