This product requires certification to purchase.

20" x 300' 8MIL Thick Black Polywrap - 3-8 DIP

PROSELECT®

20" x 300' 8MIL Thick Black Polywrap - 3-8 DIP

  • Fast #
  • Part #PSPW8BLK2030020
  • Item #12171377
  • Manufacturer Part #20300-20
5 out of 5 Customer Rating
Brand image
PROSELECT®

20" x 300' 8MIL Thick Black Polywrap - 3-8 DIP

  • Fast #
  • Part #PSPW8BLK2030020
  • Item #12171377
  • Manufacturer Part #20300-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Barrier encasement of pipe to prevent corrosion in varying soil conditions
  • Requires Certification

Specifications

ANSI:
ANSI C105, ANSI A21.5
AWWA:
AWWA C-105, AWWA A-21.5
Fits Pipe Size:
3 in - 8 in
Length:
300 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Origin:
Domestic
Size:
20 in
Thickness:
8 mil
Type:
PSPW8BLK2030020
UPC:
199242070015
Width:
20 in