This product requires certification to purchase.

24 x 10 in. Filter Grille Grille in White Steel

PROSELECT®

24 x 10 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #PSFBFG2W2410
  • Item #4597259
  • Manufacturer Part #PSFBFG2W2410
5 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 10 in. Filter Grille Grille in White Steel

  • Fast #
  • Part #PSFBFG2W2410
  • Item #4597259
  • Manufacturer Part #PSFBFG2W2410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steel fixed bar filter grille
  • Insert Dimensions: 24 in. x 10 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Flush, removable face, concealed latches and hinges
  • Uses 1” thick disposable filters (not included)
  • Requires Certification

Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
Filter Grille Style:
Fixed Bar
Height:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889248782
Width:
24 in