24 x 12 in. Residential Return Grille White Steel
24 x 12 in. Residential Return Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Depth:
- 5/16
- Height:
- 12
- Material:
- Steel
- UPC:
- 781889424179
- Width:
- 24