This product requires certification to purchase.

27" x 380' 9MIL Thick VB3 Polywrap - 10-12 DIP

PROSELECT®

27" x 380' 9MIL Thick VB3 Polywrap - 10-12 DIP

  • Fast #
  • Part #PSPW9VB327380C
  • Item #12171400
  • Manufacturer Part #PSPW9VB327380C
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

27" x 380' 9MIL Thick VB3 Polywrap - 10-12 DIP

  • Fast #
  • Part #PSPW9VB327380C
  • Item #12171400
  • Manufacturer Part #PSPW9VB327380C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Barrier encasement of pipe to prevent corrosion
  • Linear Low-Density Polyethylene with a Volatile Corrosion Inhibitor (VCI) and Anti-Microbial Additives
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in - 12 in
Length
380 ft
Size
27 in
Thickness
9 mil
Width
27 in
Characteristics & Features
Material
Plastic
Material Type
Low Density Polyethylene
Warranty & Product Information
ANSI
ANSI C105, ANSI A21.5
AWWA
AWWA C-105, AWWA A-21.5
Origin
Domestic
Type
PSPW9VB327380C
UPC
199242070244