This product requires certification to purchase.

3/4 in. CTS Compression x MPT Pack Joint Coupling

PROSELECT®

3/4 in. CTS Compression x MPT Pack Joint Coupling

  • Fast #
  • Part #PSXCTSPMF
  • Item #11700816
  • Manufacturer Part #SMC 33 ZNL
3.9 out of 5 Customer Rating
Brand image
PROSELECT®

3/4 in. CTS Compression x MPT Pack Joint Coupling

  • Fast #
  • Part #PSXCTSPMF
  • Item #11700816
  • Manufacturer Part #SMC 33 ZNL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Conforms to AWWA Standard C800
  • For copper tube size pipe
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI C800
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UPC
199242046119