This product requires certification to purchase.

3/8 in. Galvanized and Zinc Plated Rod Coupling

PROSELECT®

3/8 in. Galvanized and Zinc Plated Rod Coupling

  • Fast #
  • Part #PS000203EA
  • Item #4637584
  • Manufacturer Part #PS000203EA
4.4 out of 5 Customer Rating
Brand image
PROSELECT®

3/8 in. Galvanized and Zinc Plated Rod Coupling

  • Fast #
  • Part #PS000203EA
  • Item #4637584
  • Manufacturer Part #PS000203EA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8 in. Threaded rod coupling
  • Constructed from low carbon steel (galvanized zinc plated)
  • Requires Certification

Specifications

Application:
Residential
Coating:
Galvanized, Zinc Plated
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov