This product requires certification to purchase.

30 x 10 in. Fixed Bar Filter Grille in White

PROSELECT®

30 x 10 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W3010
  • Item #4597288
  • Manufacturer Part #PSFBFG2W3010
5 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 10 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W3010
  • Item #4597288
  • Manufacturer Part #PSFBFG2W3010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel fixed bar filter grille
  • Insert Dimensions: 30 in. x 10 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Flush, removable face, concealed latches and hinges
  • Uses 1” thick disposable filters (not included)
  • Requires Certification
Dimensions & Measurements
Height
10 in
Width
30 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Fixed Bar
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Light Commercial
UPC
781889248881