This product requires certification to purchase.

36 in. x 36 in. x 2 in. Black Plastic Equipment Pad

PROSELECT®

36 in. x 36 in. x 2 in. Black Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36362B
  • Item #14265304
  • Manufacturer Part #PSCPE36362B
5 out of 5 Customer Rating
Brand image
PROSELECT®

36 in. x 36 in. x 2 in. Black Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36362B
  • Item #14265304
  • Manufacturer Part #PSCPE36362B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 23
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Exceptional Durability & Impact Resistance
  • Lightweight & Easy Installation
  • Flat, Self-Leveling Design with Uniform Ribbing
  • Textured Traction Surface & Rounded Aesthetics
  • Versatile, Long-Lasting Support for HVAC & Outdoor Equipment
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
1540 lbs
Height
2 in
Length
36 in
Size
36 in x 36 in x 2 in
Width
36 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UPC
199242093076