This product requires certification to purchase.

36 in. x 36 in. x 2 in. Grey Plastic Equipment Pad

PROSELECT®

36 in. x 36 in. x 2 in. Grey Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36362G
  • Item #14265301
  • Manufacturer Part #PSCPE36362G
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

36 in. x 36 in. x 2 in. Grey Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36362G
  • Item #14265301
  • Manufacturer Part #PSCPE36362G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 23
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For Indoor and Outdoor use
  • Tested per ASTM D-2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Lightweight and durable pad made from polypropylene plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • Environmentally friendly, made from 98% recycled plastic
  • A subtle texture on pad surface prevents unit slide
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
1320 lbs
Height
2 in
Length
36 in
Size
36 in x 36 in x 2 in
Thickness
2 in
Width
36 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
199242093250