This product requires certification to purchase.

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

PROSELECT®

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36363B
  • Item #14265283
  • Manufacturer Part #PSCPE36363B
4.6 out of 5 Customer Rating
Brand image
PROSELECT®

36 in. x 36 in. x 3 in. Black Plastic Equipment Pad

  • Fast #
  • Part #PSCPE36363B
  • Item #14265283
  • Manufacturer Part #PSCPE36363B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Exceptional Durability & Impact Resistance
  • Lightweight & Easy Installation
  • Flat, Self-Leveling Design with Uniform Ribbing
  • Textured Traction Surface & Rounded Aesthetics
  • Versatile, Long-Lasting Support for HVAC & Outdoor Equipment
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
1500 lbs
Height
3 in
Length
36 in
Size
36 in x 36 in x 3 in
Width
36 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
UPC
199242093069