This product requires certification to purchase.

40/5 mfd 440/370V Dual Round Run Capacitor

PROSELECT®

40/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #PSIRC2R405A
  • Item #10513561
  • Manufacturer Part #PSIRC2R405A
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

40/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #PSIRC2R405A
  • Item #10513561
  • Manufacturer Part #PSIRC2R405A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Meets the highest EIA-456-A and IEC 60252-1:2001 standards for AC motor run capacitors
  • 60,000 hours operational life
  • Low loss, self healing metalized polypropylene film dielectric system
  • Protected by 10,000 AFC UL-approved safety pressure interrupter
  • Non-PCB soybean oil
  • UL Listed
  • Requires Certification
Dimensions & Measurements
Diameter
1-39/40 in
Height
4-37/40 in
Characteristics & Features
Capacitor Type
Run
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Dual Round
Electrical & Operational Information
MFD Rating
40/5 mfd
Temperature Range
-40 to 70 Deg C
Volts
440/370V
Warranty & Product Information
Origin
Global
UL Listed
Yes
UPC
781889994948