This product requires certification to purchase.

55 MBH Natural Gas Water Heater Control

PROSELECT®

55 MBH Natural Gas Water Heater Control

  • Fast #
  • Part #PSW12412
  • Item #1302310
  • Manufacturer Part #100108353
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

55 MBH Natural Gas Water Heater Control

  • Fast #
  • Part #PSW12412
  • Item #1302310
  • Manufacturer Part #100108353
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory Authorized Parts
  • Short Shank
  • Over 55000 BTU
  • Requires Certification
Dimensions & Measurements
Shank Size
1-1/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
55000
Fuel Type
Natural Gas
MBH
55
Power Source
Gas
Warranty & Product Information
Application
Residential
UPC
781889204269