This product requires certification to purchase.

6 in. Heat Pump Riser in Grey

PROSELECT®

6 in. Heat Pump Riser in Grey

  • Fast #
  • Part #PSHPR6G
  • Item #14348159
  • Manufacturer Part #PSHPR6G
5 out of 5 Customer Rating
Brand image
PROSELECT®

6 in. Heat Pump Riser in Grey

  • Fast #
  • Part #PSHPR6G
  • Item #14348159
  • Manufacturer Part #PSHPR6G
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with heat pumps, air handler, and condensers
  • One piece risers add elevation without sacrificing stability
  • Butyl mastic on the top and bottom eliminates slipping and reduces noise and vibration
  • Durable and well suited for indoor and outdoor applications
  • Maximum Uniform Load: Can withstand a uniformly distributed load of up to 2,000 pounds
  • Maximum Point Load: A single riser can endure a point load of up to 560 pounds applied to one square inch in the center of the footpad recess
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
Heavy Duty Plastic, Polypropylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
199242108374