This product requires certification to purchase.

6 x 12 in. Steel Floor Diffuser in Brown

PROSELECT®

6 x 12 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBU12100
  • Item #9116528
  • Manufacturer Part #PSFDBU12-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 12 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBU12100
  • Item #9116528
  • Manufacturer Part #PSFDBU12-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty steel construction
  • One-piece frame
  • Two-way air pattern
  • ½” spaced fins
  • Foot-operated damper control wheel
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
6 in
Characteristics & Features
Color Finish Name
Brown
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
781889424049