This product requires certification to purchase.

6 x 6 in. 2-Way Stamped Steel Sidewall & Ceiling Register in White -1/3 in. Spaced Fins

PROSELECT®

6 x 6 in. 2-Way Stamped Steel Sidewall & Ceiling Register in White -1/3 in. Spaced Fins

  • Fast #
  • Part #PS2W3WUU
  • Item #3616741
  • Manufacturer Part #PS2W3WUU
4.5 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 6 in. 2-Way Stamped Steel Sidewall & Ceiling Register in White -1/3 in. Spaced Fins

  • Fast #
  • Part #PS2W3WUU
  • Item #3616741
  • Manufacturer Part #PS2W3WUU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2770
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-way air pattern
  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Installation Type
Ceiling Mount, Sidewall Mount
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889167021