This product requires certification to purchase.

6 x 6 in. 4-Way Aluminum Curved Ceiling & Sidewall Register in White

PROSELECT®

6 x 6 in. 4-Way Aluminum Curved Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSA4CWUU
  • Item #3679082
  • Manufacturer Part #PSA4CWUU
5 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 6 in. 4-Way Aluminum Curved Ceiling & Sidewall Register in White

  • Fast #
  • Part #PSA4CWUU
  • Item #3679082
  • Manufacturer Part #PSA4CWUU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Adjustable curved blades
  • Multi-shutter damper
  • Aluminum construction
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
6 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
4-way
Installation Type
Ceiling Mount, Sidewall Mount
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889176429