This product requires certification to purchase.

6 x 8 in. Residential Ceiling & Sidewall Register in White 1-way

PROSELECT®

6 x 8 in. Residential Ceiling & Sidewall Register in White 1-way

  • Fast #
  • Part #PS1CWXU
  • Item #7233783
  • Manufacturer Part #PS1CWXU
4 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 8 in. Residential Ceiling & Sidewall Register in White 1-way

  • Fast #
  • Part #PS1CWXU
  • Item #7233783
  • Manufacturer Part #PS1CWXU
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For both sidewall and ceiling applications
  • One-way air pattern
  • Integral multi-shutter damper
  • Stamped curved blades
  • Screws included
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Installation Type
Ceiling Mount, Wall Mount
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889317358