This product requires certification to purchase.

7 x 7 in. Heavy-Duty Traffic Rated Assembled Cast Iron Handhole Body With Lid

PROSELECT®

7 x 7 in. Heavy-Duty Traffic Rated Assembled Cast Iron Handhole Body With Lid

  • Fast #
  • Part #PSVBHD310
  • Item #10384221
  • Manufacturer Part #PSVBHD310
3.6 out of 5 Customer Rating
Brand image
PROSELECT®

7 x 7 in. Heavy-Duty Traffic Rated Assembled Cast Iron Handhole Body With Lid

  • Fast #
  • Part #PSVBHD310
  • Item #10384221
  • Manufacturer Part #PSVBHD310
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy-Duty Traffic Rated
  • Bare and uncoated
  • 7 X 7
  • Sewer Lid
  • Requires Certification
Dimensions & Measurements
Diameter
13-1/4 in
Height
7 in
Length
13-1/4 in
Weight
52 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A48 CL35B
Product Type
Cleanout Body, Cover
Type
PSVBHD310
Waterworks Application
Sewer
UPC
781889983676