This product requires certification to purchase.

8 in. Mechanical Joint and IPS SBR Transition Gasket

PROSELECT®

8 in. Mechanical Joint and IPS SBR Transition Gasket

  • Fast #
  • Part #IMJTGX
  • Item #4055702
  • Manufacturer Part #IMJTGX
5 out of 5 Customer Rating
Brand image
PROSELECT®

8 in. Mechanical Joint and IPS SBR Transition Gasket

  • Fast #
  • Part #IMJTGX
  • Item #4055702
  • Manufacturer Part #IMJTGX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes SBR mechanical joint transition gasket
  • NSF/ANSI Standard 61 Compliant
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
8 in
Characteristics & Features
Fitting Type
Transition Gasket
Material
Rubber
Material Type
SBR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI C111
Application
Residential
ASTM
ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
781889212943