This product requires certification to purchase.

8 x 8 in. Aluminum 1-Way Ceiling Diffuser in White

PROSELECT®

8 x 8 in. Aluminum 1-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA1WXX
  • Item #11608384
  • Manufacturer Part #PSA1WXX
4.6 out of 5 Customer Rating
Brand image
PROSELECT®

8 x 8 in. Aluminum 1-Way Ceiling Diffuser in White

  • Fast #
  • Part #PSA1WXX
  • Item #11608384
  • Manufacturer Part #PSA1WXX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-way air diffusion
  • Face mount for easy installation
  • Cores flush with margin
  • Built-in opposed blade damper
  • Inconspicuous fingertip lever for air volume control
  • Aluminum construction
  • Requires Certification
Dimensions & Measurements
Diffuser Size
8 in x 8 in
Height
8 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Duct Shape
Square
Warranty & Product Information
Application
Residential
UPC
199242005543