81/100 x 2 in. Zinc Plated Low Carbon Steel Plain Washer
81/100 x 2 in. Zinc Plated Low Carbon Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4 in flat washer
- Use to minimize embedding and to aid tightening
- Constructed from low carbon steel (zinc plated)
- Type A - USS or standard plate wide
- ASME Specifications: ASME B18.21.1 / ASTM Specifications: ASTM F-1941
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-844
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 81/100
- Diameter - Outside:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Low Carbon Steel
- Product Type:
- Flat Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Size:
- 3/4 in
- Thickness:
- 0.148 in
- UL Listed:
- No