This product requires certification to purchase.

9-15/16 x 4-1/2 in. Cast Iron Valve Box Sewer Cover

PROSELECT®

9-15/16 x 4-1/2 in. Cast Iron Valve Box Sewer Cover

  • Fast #
  • Part #IVBD198S
  • Item #4130576
  • Manufacturer Part #IVBD198S
5 out of 5 Customer Rating
Brand image
PROSELECT®

9-15/16 x 4-1/2 in. Cast Iron Valve Box Sewer Cover

  • Fast #
  • Part #IVBD198S
  • Item #4130576
  • Manufacturer Part #IVBD198S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification
Dimensions & Measurements
Diameter
9-15/16 in
Diameter - Inside 1
7-1/2 in
Diameter - Inside 2
6-15/16 in
Height
4-1/2 in
Weight
17 lb
Characteristics & Features
Brand Model Compatibility
DT 198 Valve Box
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Grade 30B
AWWA
AWWA C-104
IAPMO Listed
No
Product Type
Cover
Waterworks Application
Sewer
UPC
781889225028