This product requires certification to purchase.

1/2 in. - Gas Valve

PROSELECT® Force Boilers

1/2 in. - Gas Valve

  • Fast #
  • Part #FORCE10994801
  • Item #8048595
  • Manufacturer Part #109948-01
3.6 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

1/2 in. - Gas Valve

  • Fast #
  • Part #FORCE10994801
  • Item #8048595
  • Manufacturer Part #109948-01
3.6 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hydronic natural gas valve
  • Compatible with Force™ Series cast iron gas fired boilers: FORCE03E, FORCE04E, FORCE05E, FORCE06E
  • Connection Size: 1/2 in.
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/2 in
Characteristics & Features
Brand Model Compatibility
Force™ FORCE02E, FORCE03E, FORCE04E, FORCE05E and FORCE06E
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Gas Valve