This product requires certification to purchase.

Gas Valve - 24V

PROSELECT® Force Boilers

Gas Valve - 24V

  • Fast #
  • Part #FORCE81660161
  • Item #661958
  • Manufacturer Part #81660161
5 out of 5 Customer Rating
Brand image
PROSELECT® Force Boilers

Gas Valve - 24V

  • Fast #
  • Part #FORCE81660161
  • Item #661958
  • Manufacturer Part #81660161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hydronic natural gas valve
  • Compatible with Force™ Series cast iron gas fired boilers: FORCE07, FORCE08, FORCE09, FORCE10
  • Requires Certification
Dimensions & Measurements
Height
6-1/8 in
Length
2-11/16 in
Width
5-1/16 in
Characteristics & Features
Brand Model Compatibility
Force™ FORCE07, FORCE08, FORCE09 and FORCE10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Type
Gas Valve
Electrical & Operational Information
Volts
24V