This product requires certification to purchase.

10 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

PROSELECT®

IMJAP Series 10 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAP10
  • Item #1594660
  • Manufacturer Part #IMJAP10
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

IMJAP Series 10 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAP10
  • Item #1594660
  • Manufacturer Part #IMJAP10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rubber gasket
  • Minimum aging
  • Maximum compression
  • Low alloy steel T-head bolt and nut
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Characteristics & Features
Collection
IMJAP Series
Material
Ductile Iron, Low Alloy Steel, Rubber
Material Type
SBR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head
T Head
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1, ANSI C104, ANSI C111, ANSI C153
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA
AWWA A-21.11, AWWA A-21.53, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
NSF
NSF 61
NSF Certified
Yes
Product Type
Bolt and Nut, Gasket, Gland
UL Listed
No
UPC
781889064771