This product requires certification to purchase.

XL Size Rubber Glove in White and Blue

PROSELECT®

Kevlar XL Size Rubber Glove in White and Blue

  • Fast #
  • Part #PSG12154
  • Item #4227588
  • Manufacturer Part #G12154
3.3 out of 5 Customer Rating
Brand image
PROSELECT®

Kevlar XL Size Rubber Glove in White and Blue

  • Fast #
  • Part #PSG12154
  • Item #4227588
  • Manufacturer Part #G12154
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 31104
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Seamless knit Kevlar® shell protects against abrasion and cuts
  • Cut resistant rubber palm
  • EN Cut Level 4, ANSI Cut Level 2 protection
  • Extra large
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Collection
Kevlar
Color Finish Category
Blues
Color Finish Name
Blue, White
Disposable
No
Glove Type
Knit, Cut Resistant, Abrasion Resistant
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
No
Warranty & Product Information
UPC
781889229712