KNIT LTX Rubber PALM Gloves Medium
KNIT LTX Rubber PALM Gloves Medium
Product Details
Product Details
- Offers a high degree of dexterity and sensitivity
- Industrial grade cotton
- Textured latex palm
- Excellent chemical resistance
- Sold Per Pair
Documents
Specifications
- ANSI:
- ANSI 105-2016
- Coating:
- Latex Dipped
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Chemical Resistant
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Reusable:
- Yes
- UPC:
- 781889229927