L Size Cotton Glove in Brown

Part #PSG16323  |  Item #4227574  |  Manufacturer Part #G16323

$1.45 EACH

Glove Size:

L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clute cut construction for roomy, comfortable fit
  • Knit wrist

Documents

Specifications

CE Approved: No

Color Finish: Brown

Color Finish Category: Browns

Disposable: No

Glove Size: L

Glove Type: General Duty

MA Approved: No

Material: Cotton