This product requires certification to purchase.

M Black Foam Coated Plastic/Nitrile Waterproof Gloves

PROSELECT®

M Black Foam Coated Plastic/Nitrile Waterproof Gloves

  • Fast #
  • Part #PSG14452
  • Item #4227603
  • Manufacturer Part #G14452
3.1 out of 5 Customer Rating
Brand image
PROSELECT®

M Black Foam Coated Plastic/Nitrile Waterproof Gloves

  • Fast #
  • Part #PSG14452
  • Item #4227603
  • Manufacturer Part #G14452
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 51840
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Thumb type straight
  • Offers a high degree of dexterity and sensitivity
  • Delivers superior gripping performance on wet or dry surfaces
  • It is 100% age nitrile foam coating is soft, flexible and durable
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Characteristics & Features
Coating
Foam
Color Finish Category
Blacks
Color Finish Name
Black, Grey
Glove Type
Waterproof
Material
Plastic, Rubber
Material Type
Nylon, Nitrile
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 105-2016
UPC
781889229811