This product requires certification to purchase.

One Size Fits All Plastic Reusable Gauntlet Glove in Black

PROSELECT®

One Size Fits All Plastic Reusable Gauntlet Glove in Black

  • Fast #
  • Part #PSG18156
  • Item #4227581
  • Manufacturer Part #G18156
5 out of 5 Customer Rating
Brand image
PROSELECT®

One Size Fits All Plastic Reusable Gauntlet Glove in Black

  • Fast #
  • Part #PSG18156
  • Item #4227581
  • Manufacturer Part #G18156
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 28800
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Double dipped PVC over an interlocked cotton/poly liner
  • Resistant to a broad range of oils, liquids, and chemicals
  • Extra long length for added coverage
  • One size fits all
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
One Size Fits All
Length
14 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Chemical Resistant, Construction, Gauntlet Cuff, Industrial, Wing Thumb
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 105 2016
UPC
781889229965