This product requires certification to purchase.

1/2 in. x 10mm Self Tapping Screw 100 Pack

PROSELECT®

ProSelect™ 1/2 in. x 10mm Self Tapping Screw 100 Pack

  • Fast #
  • Part #PSBIT10D100
  • Item #3665758
  • Manufacturer Part #BIT10D100
4.7 out of 5 Customer Rating
Brand image
PROSELECT®

ProSelect™ 1/2 in. x 10mm Self Tapping Screw 100 Pack

  • Fast #
  • Part #PSBIT10D100
  • Item #3665758
  • Manufacturer Part #BIT10D100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 486
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hex head self tapping screw with a #2 point
  • De-hydrogen embrittlement
  • Self drilling screw
  • 2500 RPM driving speed
  • Axial load is 30 lbs
  • Axial load is 30 lb
  • Requires Certification
Dimensions & Measurements
Head Diameter
5/16 in
Length
1/2 in
Package Quantity
Pack of 100
Size
#2
Thread Size
10 in
Characteristics & Features
Coating
Zinc Plated
Collection
ProSelect™
Head Style
Hex
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Screw Head
Hex Head
Electrical & Operational Information
Grade
2
Warranty & Product Information
UPC
781889172933