This product requires certification to purchase.

1 x 3/8 in. Hex Head Cap Screw 25 Pack

This product has been replaced by

FNW® Zinc 3/8 in. Zinc Hex Head Cap Screw (Pack of 25)
FNW® 3/8 x 1 in. Zinc Hex Head Cap Screw Grade 2 (Pack of 25)
Manufacturer Part #FNWCSG2Z381
PROSELECT®

ProSelect™ 1 x 3/8 in. Hex Head Cap Screw 25 Pack

  • Fast #
  • Part #PS000440
  • Item #4565999
  • Manufacturer Part #679104
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Zinc 3/8 in. Zinc Hex Head Cap Screw (Pack of 25)
FNW® 3/8 x 1 in. Zinc Hex Head Cap Screw Grade 2 (Pack of 25)
Manufacturer Part #FNWCSG2Z381
PROSELECT®

ProSelect™ 1 x 3/8 in. Hex Head Cap Screw 25 Pack

  • Fast #
  • Part #PS000440
  • Item #4565999
  • Manufacturer Part #679104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Standard cap screws for attaching components
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Length
1 in
Package Quantity
Pack of 25
Thread Size
16 in
Characteristics & Features
Collection
ProSelect™
Color Finish Name
Zinc Plated
Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head
Hex Head
Electrical & Operational Information
Grade
2
Warranty & Product Information
ASTM
ASTM F-1941
UPC
054374829354